£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Deep 36mm Bi-Hex 1/2" D impact socket.
Features and Benefits
• Manufactured from chrome molybdenum for durability
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
ECLASS Code | 21040218 |
MFR Part No. | 954 |
Socket Size | 36mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |