£14.49
Ex VAT
£17.39
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
The extra deep impact socket in a 1/2in. drive are crafted from chrome vanadium steel for strength and longevity. Compatible with standard impact wrenches, it seamlessly integrates into toolkits.
Features and Benefits
• Access recessed fasteners effortlessly with the 120mm extra-deep socket
• Black phosphate finish enhances corrosion resistance to prolong the socket lifespan
• Versatile single hex design creates a close connection between the socket and fastener, reducing the chance of damaging or wearing down their edges
Typical Applications
• Assembling structural components
• Tightening bolts in tight spaces
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341077648 |
ECLASS Code | 21040218 |
MFR Part No. | 7764 |
Sizes | 120mm Deep |
Socket Size | 15mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |