Laser Tools

Extra Deep Impact Socket, 1/2" Drive, 24mm

SKU:

LSR5830494Q

MPN:

7770

£20.49

Ex VAT

£24.59

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The extra deep impact socket in a 1/2in. drive are crafted from chrome vanadium steel for strength and longevity. Compatible with standard impact wrenches, it seamlessly integrates into toolkits.


    Features and Benefits
    • Access recessed fasteners effortlessly with the 120mm extra-deep socket
    • Black phosphate finish enhances corrosion resistance to prolong the socket lifespan
    • Versatile single hex design creates a close connection between the socket and fastener, reducing the chance of damaging or wearing down their edges


    Typical Applications
    • Assembling structural components
    • Tightening bolts in tight spaces


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/2in.

    EAN

    5018341077709

    ECLASS Code

    21040218

    MFR Part No.

    7770

    Sizes

    120mm Deep

    Socket Size

    24mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704