£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
The 1/2in. drive impact socket, 15/16in. is a robust and reliable tool designed for heavy-duty applications. it tackles tasks like removing axle nuts and tightening bolts on heavy machinery. Crafted for use with 1/2in. square drive impact wrenches, its durable construction withstands high torque without deformation.
Features and Benefits
• The single hex design ensures a secure grip on fasteners, minimising slipping and rounding
• Manufactured from durable chrome molybdenum steel for strength in high-torque applications
• Phosphated finish protects against corrosion and marking for product longevity
Contents
• 1x 15/16in. single hex x 1/2in drive (50mm.27mm drive depth, 30mm internal depth, 47mm external dia.)
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341009250 |
ECLASS Code | 21040218 |
MFR Part No. | 925 |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |