£3.99
Ex VAT
£4.79
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
This single hex, 1/2in. drive impact socket from Laser® Tools is available in a wide range of sizes to suit all requirements. Crafted from chrome vanadium steel for strength, this impact socket is designed to effectively absorb heavy vibrations to protect the tool and workpiece from damage.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Available in a range of sizes from 10mm to 32mm to suit a wide range of applications
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341019983 |
ECLASS Code | 21040218 |
MFR Part No. | 1998 |
Sizes | 38mm Deep |
Socket Size | 10mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |