£3.19
Ex VAT
£3.83
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
This 1/2in. drive impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Manufactured from chrome vanadium steel, they absorb vibration to prevent cracking in your workpiece.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Available in a range of sizes from 10mm to 41mm to suit a wide range of applications
• Single hex design evenly distributes torque to reduce stress on both the socket and the driver, extending tool life
• Standard 38mm depth (42mm for LSR5830035W and LSR5830036X) for versatility across a range of applications
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341016906 |
ECLASS Code | 21040218 |
MFR Part No. | 1690 |
Socket Size | 12mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |