noscriptLaser Tools IMPACT SOCKET 1/2"D 13mm 1691 | Cromwell Tools

Laser Tools

IMPACT SOCKET 1/2"D 13mm

SKU:

LSR5830023H

MPN:

1691

£3.19

Ex VAT

£3.83

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 1/2in. drive impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Manufactured from chrome vanadium steel, they absorb vibration to prevent cracking in your workpiece.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Available in a range of sizes from 10mm to 41mm to suit a wide range of applications
    • Single hex design evenly distributes torque to reduce stress on both the socket and the driver, extending tool life
    • Standard 38mm depth (42mm for LSR5830035W and LSR5830036X) for versatility across a range of applications


    Typical Applications
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/2in.

    EAN

    5018341016913

    ECLASS Code

    21040218

    MFR Part No.

    1691

    Socket Size

    13mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704