noscriptLaser Tools IMPACT SOCKET 1/2"D 22mm WITH RETAIL POS 2013 | Cromwell Tools

Laser Tools

IMPACT SOCKET 1/2"D 22mm WITH RETAIL POS

SKU:

LSR5830062S

MPN:

2013

£4.79

Ex VAT

£5.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This single hex, 1/2in. drive impact socket from Laser® Tools is available in a wide range of sizes to suit all requirements. Crafted from chrome vanadium steel for strength, this impact socket is designed to effectively absorb heavy vibrations to protect the tool and workpiece from damage.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Available in a range of sizes from 10mm to 32mm to suit a wide range of applications


    Typical Applications
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1/2in.

    EAN

    5018341020132

    ECLASS Code

    21040218

    MFR Part No.

    2013

    Sizes

    38mm Deep

    Socket Size

    22mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704