noscriptLaser Tools Impact Socket, 1inch drive, 26mm 4664 | Cromwell Tools

Laser Tools

Impact Socket, 1inch drive, 26mm

SKU:

LSR5830151N

MPN:

4664

£27.49

Ex VAT

£32.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This single hex, 1in. drive impact socket from Laser® Tools is available in a wide range of sizes to suit all requirements. Crafted from chrome molybdenum steel, this tool resists breakage when exposed to heavy-duty power tools.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Available in a range of sizes from 22mm to 46mm to suit your requirements


    Typical Applications
    • Removal of seized nuts and bolts


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    1in.

    EAN

    5018341046644

    ECLASS Code

    21040218

    MFR Part No.

    4664

    Sizes

    57mm Deep

    Socket Size

    26mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704