£117.00
Ex VAT
£140.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The 1in. drive impact socket from Laser® Tools is suitable for a range of heavy-duty tasks, offering compatibility with various bolt sizes and depths. Constructed to withstand high torque and impact force, it ensures efficient fastening and loosening of bolts and nuts.
Features and Benefits
• Single Hex x 1in. drive for versatile applications
• Standard impact socket ensures reliable performance
• Manufactured from chrome molybdenum steel for durability and strength
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1in. |
EAN | 5018341046804 |
ECLASS Code | 21040218 |
MFR Part No. | 4680 |
Sizes | 86mm Deep |
Socket Size | 70mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |