£15.79
Ex VAT
£18.95
Inc VAT
23 Variations Available
Product Details
Product Specification
Product Documents
This 3/4in. drive impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Manufactured from chrome vanadium steel, they absorb vibration to prevent cracking in your workpiece.
Features and Benefits
• Black phosphate finish is corrosion resistant and prevents marking for long-term durability
• Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
• Available in a range of sizes from 17mm to 50mm to suit a wide range of applications
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/4in. |
EAN | 5018341046132 |
ECLASS Code | 21040218 |
MFR Part No. | 4613 |
Sizes | 50mm Deep |
Socket Size | 17mm |
Socket Type | Impact Socket |
UNSPSC Code | 27111704 |