noscriptLaser Tools IMPACT SOCKET 3/4"D 34mm 4627 | Cromwell Tools

Laser Tools

IMPACT SOCKET 3/4"D 34mm

SKU:

LSR5830120Y

MPN:

4627

£21.49

Ex VAT

£25.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This 3/4in. drive impact socket from Laser® Tools is available in a range of sizes to suit all requirements. Manufactured from chrome vanadium steel, they absorb vibration to prevent cracking in your workpiece.


    Features and Benefits
    • Black phosphate finish is corrosion resistant and prevents marking for long-term durability
    • Suitable for heavy-duty work, the sockets help to protect the tool anvil from damage
    • Available in a range of sizes from 17mm to 50mm to suit a wide range of applications


    Typical Applications
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    Drive Size

    3/4in.

    EAN

    5018341046279

    ECLASS Code

    21040218

    MFR Part No.

    4627

    Sizes

    50mm Deep

    Socket Size

    34mm

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704