£40.79
Ex VAT
£48.95
Inc VAT
Product Details
Product Specification
Product Documents
This spline bit set offers 4 bits with a 1/2in drive made from durable chrome vanadium for durability and toughness. The set offers spline bits in sizes M12, M14, M16 and M18, each 76mm long.
Features and Benefits
• M12 for rear hubs on Touran, M14 rear hubs on LT and Transporter; M16 for rear hubs on Sharan and M18 for rear hubs on Golf
• The set is also suitable for general application
• Constructed from chrome vanadium for strength and durability
• Supplied on a socket rail for easy organisation
Typical Applications
• VAG vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341043926 |
ECLASS Code | 21040218 |
MFR Part No. | 4392 |
Socket Size | M12 - M18mm |
Socket Type | Spline Sockets |
UNSPSC Code | 27111704 |