£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
This spline bit set of 6 is excellent quality that offers a range of popular sizes for use on a variety of applications with a 1/2in drive. Each spline bit is manufactured from Chrome Molybdenum in black Phosphate finish for toughness and durability.
Features and Benefits
• Choose from sizes, M14, M16 and M18 in 43mm and 78mm
• Suitable for a wide range of general applications
• Supplied on handy plastic case for easy transportation and organisation
Typical Applications
• Essential for VAG hubs and calipers on Golf, LT, Sharan and Transporter; also rear calipers on a Porsche Cayenne.
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 1/2in. |
EAN | 5018341050191 |
ECLASS Code | 21040218 |
MFR Part No. | 5019 |
Socket Size | M14 - M18mm |
Socket Type | Spline Sockets |
UNSPSC Code | 27111704 |