£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
This Impact Star* 3/8"D socket bit comes supplied in a size T50 with a one-piece forging for guaranteed hardiness and strength, for easy and versatile usage.
Features and Benefits
• Finished in black finish chrome vanadium for extra strength and durability during every day usage and wear and tear
• Designed with impact quality for toughness
• 40mm in length and T50 x 3/8"D head for versatile use
Typical Applications
• Impact socket in universal size T50
Attribute | Value |
---|---|
Brand | Laser Tools |
Drive Size | 3/8in. |
EAN | 5018341029876 |
ECLASS Code | 21040218 |
Socket Size | T50mm |
Socket Type | Torx Impact Socket |
UNSPSC Code | 27111704 |