£1.09
Ex VAT
£1.31
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
For use with 0-10-244.
Attribute | Value |
---|---|
Blade Dimensions | 60mm |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Stanley |
EAN | 3253560102456 |
ECLASS Code | 21040602 |
MFR Part No. | 0-10-245 |
Pack Quantity | 1 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |