£1.89
Ex VAT
£2.27
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
The 5901 carbon steel blade from STANLEY® is the ideal product for your craft knife. With its straight shape and standard blade edge, it is most suited to general purpose light duty applications. Available to purchase as a pack of 3 or 50 to suit your needs, it's the perfect way to guarantee peak performance of your craft knife.
Features and Benefits
• Manufactured from carbon steel making it a robust product
• Ideal way to keep your craft knife working at an optimum level
• Holds a good cutting edge even with extended use
• Can be purchased as a pack of 3 or 50 depending on your needs
Typical Applications
• Ideal for use with STANLEY®'s 10-590 Craft Knife
Attribute | Value |
---|---|
Blade Dimensions | 60 |
Blade Edge Type | Standard |
Blade Material | Carbon Steel |
Blade Shape | Straight |
Brand | Stanley |
Compatible Materials | Paper Plastic Rubber Softwood |
EAN | 3253560112219 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-221 |
Pack Quantity | 3 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |