£2.59
Ex VAT
£3.11
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Supplied as a pack of 10, these replacement blades possess 13 cutting points and 12 snap-off segments. When blunt, simply remove the segment via the blade snapper on the accompanying spare blade holder, to reveal a sharp segment. Suited for regular, everyday professional use.
Features and Benefits
• Supplied as a pack of 10 to ensure you have an ample amount of replacement blades to hand
• Each blade possesses 13 cutting points with 12 snap off segments to keep you working
• Fits STANLEY® Snap-Off Blade Knife, INTERLOCK and DYNAGRIP™ Snap-Off Knives
• Supplied with a spar blade dispenser with integral blade snapper to help you easily snap off blunted segments
Typical Applications
• Retail
• Warehousing
• Crafting
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Width | 9mm |
Brand | Stanley |
EAN | 3253560113001 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-300 |
Number of Segments | 12 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |