£3.99
Ex VAT
£4.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This snap-off blade possesses 8 cutting points and is ideal for use as a replacement blade for your existing 18mm snap-off knife. Each segment is designed to be snapped off when blunt to reveal a sharp new edge. Supplied as a pack of 10, the product is suited for everyday, professional use.
Features and Benefits
• Eight cutting sections with 7 snap-off segments allow the user to simply remove the first segment when dull to reveal a fresh, sharp edge
• Fits all 18mm snap-off knives making for a versatile product
• Supplied as a pack of ten to ensure you have an ample amount of blades to hand
• Comes with a plastic storage case to hold spare blades and also possesses an integrated blade snapper to help remove the blunt segment
Typical Applications
• Crafting
• Warehousing
• Textile Cutting
Attribute | Value |
---|---|
Blade Dimensions | 110x18mm |
Blade Edge Type | Standard |
Blade Length | 110mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 18mm |
Brand | Stanley |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Shrink Wrap Softwood Stretch Film |
EAN | 3253560113018 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-301 |
Number of Segments | 7 |
Overall Length | 110mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |