£3.99
Ex VAT
£4.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
3 Variations Available
Product Details
Product Specification
STANLEY®'s best ever snap-off blade, this range of 7 and 8 segment blades are completed with a patented induction hardened edge. With choice of 18mm or 25mm blade widths, each segment can easily be removed when it has become blunt, to reveal a brand new blade segment, ready to go.
Features and Benefits
• Manufactured from steel for durability
• Induction hardened edge for increased hold of the cutting edge
• 75% sharper, 20% stronger and 2x longer life than STANLEY®'s own 1992 utility blade
Typical Applications
• Ideal for use in a variety of industries including:
• Construction
• Automotive
• Warehousing
• Hobbyists and Craft
Attribute | Value |
---|---|
Blade Dimensions | 140mm x 25mm |
Blade Edge Type | Standard |
Blade Length | 140mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 25mm |
Brand | Stanley |
EAN | 3253560117252 |
ECLASS Code | 21040602 |
MFR Part No. | 0-11-725 |
Number of Segments | 7 |
Overall Length | 140mm |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |