£13.79
Ex VAT
£16.55
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
Slightly larger than the No.23 blade, the No.24 is more semi circular in shape and is again sharpened along its leading edge.
Used for making long incisions in general surgery and also in autopsy procedures.
Fitment: Handles No. 4, 4L, 4 Graduated & 6B.
Material: Carbon Steel.
Attribute | Value |
---|---|
Blade Shape | Curved |
Brand | Swan |
EAN | 5033955001117 |
ECLASS Code | 21040602 |
MFR Part No. | 111 |
Type | Surgical Blade |
UNSPSC Code | 27111501 |