noscriptStanley 1-11-300 9Mm Snap-Off Blades (Pkt-100) 1-11-300 | Cromwell Tools

Stanley

1-11-300 9Mm Snap-Off Blades (Pkt-100)

SKU:

STN5852530P

MPN:

1-11-300

£22.79

Ex VAT

£27.35

Inc VAT

IN STOCK (11)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    These steel, snap off knife blades from STANLEY® are suitable for use in several STANLEY® knife handles. With either 7 or 13 segments depending on your choice, the product is designed for regular cutting. The blunt segment can be removed to reveal a sharp segment below. Sold as packs of 100 to ensure you always have a spare blade to hand.


    Features and Benefits
    • Blades are manufactured from high quality steel for durability
    • Long lasting due to their snap off nature, simply remove the blunt segment to reveal a fresh, sharp edge
    • Pack of 100 ensures that you have an ample amount of spares to hand
    • Available as either a 7 or 13 segment blade to suit your needs


    Typical Applications
    • Retail
    • Construction
    • Warehousing


    Notes
    • Suited for use in:
    • 10-475 FatMax® Snap-off Cartridge Blade Knife
    • 10-409 DynaGrip® Snap-off Blade Knife
    • 10-095 InterLock® Snap-off Blade Knife
    • 10-150 SM Snap-off Blade Knife


    Product Specification
    Attribute
    Value

    Blade Dimensions

    85mm 9mm

    Blade Edge Type

    Standard

    Blade Length

    85mm

    Blade Material

    Steel

    Blade Shape

    Straight

    Blade Width

    9mm

    Brand

    Stanley

    Compatible Materials

    Adhesive Tape Cardboard Paper Plastic Shrink Wrap Softwood Stretch Film

    EAN

    3253561113000

    ECLASS Code

    21040602

    MFR Part No.

    1-11-300

    Number of Segments

    13

    Overall Length

    85mm

    Pack Quantity

    100

    Type

    Replacement Blade

    UNSPSC Code

    27111501