£25.99
Ex VAT
£31.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
With two precision ground points, these steel hook blades are suited for use with all STANLEY® knives. Ideal for use on plastic sheeting as used in the packaging industry as well as sheet materials such as floor, roof or other general plastic sheeting, the blades can be purchased either as a pack of five blades or a bulk pack of 100.
Features and Benefits
• Fits all STANLEy® knives making for a truly versatile product
• Precision engineered for accurate cutting results
• Available as a pack of 5 or 100 to best suit your needs and frequency of use
Typical Applications
• Warehousing
• Carpet and Floor Fitting
• Packing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 3253561119835 |
ECLASS Code | 21040602 |
MFR Part No. | 1-11-983 |
Pack Quantity | 100 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |