£4.49
Ex VAT
£5.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
The Stanley 1992B blades are heavy-duty, general purpose blades, which fit all standard Stanley knives. These blades are ideal for carpet, vinyl and any other material requiring a stiffer and stronger blade.
Grey painted die-cast metal body.
Heavy-duty texture for long life and good grip.
Blade guard supplied.
Pack quantity: 20.
Blade length: 62mm.
Blade thickness: 0.65mm.
Blade height: 19mm.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 3253561984600 |
ECLASS Code | 21040602 |
MFR Part No. | 1-98-460 |
Pack Quantity | 20 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |