SKU:
SLC5371048H
MPN:
10408
£23.49
Ex VAT
£28.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Slice 10404 box cutter blades are compatible with Slice box cutters, pen knives, and the Slice Mini Cutter. These 100 percent zirconium oxide blades retain their edge 11 times longer than steel and feature our proprietary finger-friendly grind. Slice ceramic blades require no oil coating or special maintenance; they're non-sparking, non-magnetic, and never rust. The 10404 rounded tip offers extra protection against accidental puncture injuries. When you need a fresh edge, simply reverse the double-sided blade.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Shape | Straight |
Brand | Slice |
EAN | 8951421040880 |
ECLASS Code | 21040602 |
MFR Part No. | 10408 |
Pack Quantity | 4 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |