£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The No.15 blade has a small curved cutting edge and is the most popular blade shape ideal for making short and precise incisions.
It is utilised in a variety of surgical procedures including the excision of a skin lesion or recurrent sebaceous cyst and for opening coronary arteries.
Fitment: Handles 3, 3L, 3 Graduated, 5B, 7, 9, B3 and B3L.
Material: Carbon Steel.
Attribute | Value |
---|---|
Blade Shape | Curved |
Brand | Swan |
EAN | 5033955001056 |
ECLASS Code | 21040602 |
MFR Part No. | 105 |
Type | Surgical Blade |
UNSPSC Code | 27111501 |