£5.99
Ex VAT
£7.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from a Bi-metal with spring backing steel and a HSS (High Speed Steel) edge, this range of Trapezoid trimming blades are suited for cutting with your pre-existing knife handle. Available as a pack of 5, 10 or 100, the product has a high level of endurance, lasting p to three times longer than regular carbon steel blades and will fit most utility or trimming knives.
Features and Benefits
• Heat treated HSS cutting edge offers extended blade life for overall product longevity
• Spring backing improves flexibility and bolsters resistance to shattering or snapping
• Lasts up to three times longer than other IRWIN® carbon steel blades to minimise blade changes and keep you working
Typical Applications
• Warehousing
• Retail
• Crafting
Attribute | Value |
---|---|
Blade Material | Bi-Metal |
Blade Shape | Straight |
Brand | Irwin |
EAN | 5706915042412 |
ECLASS Code | 21040602 |
MFR Part No. | 10504241 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |