£17.49
Ex VAT
£20.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
7 Variations Available
Product Details
Product Specification
Product Documents
With varying edges from rounded to super sharp, these craft knife blades work with all Slice® craft handles to provide controlled, detailed cuts and a much safer finger-friendly® cutting edge. Unlike standard metal or ceramic craft blades, these blades hold their edge up to 11 times longer than metal, do not require a sharps disposal box, and are recyclable. As with all Slice® safety ceramics, these blades are non-sparking, non-magnetic, chemically inert, and never rust.
Features and Benefits
• Ceramic blades never rust which makes them highly durable
• Have a cutting edge that keep up to 11 times longer than metal blades
• Every blade is recyclable and therefore environmentally friendly
• each pack contains 4 replacement blades to save you regularly needing to purchase new ones
• Available in an array of specifications to suit your precise cutting needs
Typical Applications
• Crafts
• Hobbyists
Attribute | Value |
---|---|
Blade Dimensions | 32.8x6.15x0.8mm |
Blade Material | Ceramic |
Blade Shape | Round Nose |
Brand | Slice |
EAN | 8951421051916 |
ECLASS Code | 21040602 |
MFR Part No. | 10519 |
Pack Quantity | 4 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |