£20.49
Ex VAT
£24.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Slice 10524 Ceramic Utility Blades are ideal for handheld applications, such as trimming flash off injection-molded plastic, or for use in third-party handles. Slice developed these blades before creating our own line of utility knives. We recommend that customers try Slice utility knives, but if you need a larger blade for hand-held applications, the 10524 is made with advanced ceramics, which are non-sparking, non-magnetic, chemically inert, safe up to 1600 degrees Celsius, and never rust. Compatible handles include: Lenox 20366SRK1, Alltrade 150003 Auto-Load, WISS Auto Retract WKAR1, IRWIN 2088600, and Milwaukee Fastback 48-22-1901.
Attribute | Value |
---|---|
Blade Material | Ceramic |
Blade Shape | Round Nose |
Brand | Slice |
EAN | 8951421052456 |
ECLASS Code | 21040602 |
MFR Part No. | 10524 |
Pack Quantity | 2 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |