£13.49
Ex VAT
£16.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
The No.22 is a large version of the No.10 blade with a curved cutting edge and a flat, unsharpened back edge.
Used for skin incisions in both cardiac and thoracic surgrey and to cut the bronchus in lung resection surgery.
Larger than the No.20 and No.21.
Fitment: Handles No. 4, 4L, 4 Graduated & 6B.
Material: Carbon Steel.
Attribute | Value |
---|---|
Blade Shape | Curved |
Brand | Swan |
EAN | 5033955001087 |
ECLASS Code | 21040602 |
MFR Part No. | 108 |
Type | Surgical Blade |
UNSPSC Code | 27111501 |