£13.49
Ex VAT
£16.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
These No.25 Non-Sterile Surgical Blades are designed for use when performing minor surgery (once sterilised) or for precision crafting. The blades are manufactured from carbon steel and will fit handles 4, 4L, 4 Graduated and 6B. Supplied as a box of 100 blades.
Features and Benefits
• Can fit handles 4, 4L, 4 Graduated and 6B for versatility of use
• All blades are manufactured from carbon steel for optimum durability
• Supplied in a non-sterile state, but can be used for surgical purposes once effectively sterilised
• Box of 100 ensures you always have ample spares to hand
Typical Applications
• Hobbyists
• Minor Surgery (Once Sterilised)
• Crafting
Attribute | Value |
---|---|
Blade Shape | Straight |
Brand | Swan |
EAN | 5033955001124 |
ECLASS Code | 21040602 |
MFR Part No. | 112 |
Type | Surgical Blade |
UNSPSC Code | 27111501 |