£7.19
Ex VAT
£8.63
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Designed for precision and fit, these Craft Tool Blades from Swann-Morton® offer a precise and smooth cut for your project. Made from durable carbon steel, they fit into any standard scalpel and are a quality, long-life purchase.
Features and Benefits
• Strong cutting edge of 35mm
• Size stamped for convenience
• Compatible with any scalpel handle
Typical Applications
• Craft projects
Warnings
• Must be 18 years and over to purchase
Attribute | Value |
---|---|
Blade Dimensions | 51.6mm x 12.11mm |
Blade Material | Carbon Steel |
Blade Shape | Curved |
Brand | Swannn-Morton |
EAN | 5033955012427 |
ECLASS Code | 21040602 |
MFR Part No. | 1242 |
Pack Quantity | 50 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |