£5.79
Ex VAT
£6.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Durable and long-lasting blade edge while maintaining a flexible steel blade body. Uniquely manufactured process that uses high-powered laser technology to deposit tungsten carbide powder onto the blade edge creating a blade that lasts 10 times longer. Provides the durability needed to keep cutting through a variety of applications, including roofing, drywall, ceiling tile installation, and other construction materials.
Features and Benefits
• Lasts up to 5 times longer than conventional blades
• Precision ground by diamond wheels to produce sharper, more durable cutting edges which means less time spent changing blades
Attribute | Value |
---|---|
Blade Dimensions | 62x19mm |
Blade Material | Carbide |
Blade Shape | Straight |
Brand | Stanley |
EAN | 3253562118004 |
ECLASS Code | 21040602 |
MFR Part No. | 2-11-800 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |