SKU:
STN5852562R
MPN:
2-11-911
£1.99
Ex VAT
£2.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
STANLEY®'s original blade, the 1991® trimming blade is suited for normal duty, general purpose uses. Compatible with almost all standard utility knives, this pack of 10 blades is the economical way to keep your utility knife performing to an optimum standard.
Features and Benefits
• Precision honed edge for long life cutting and a consistent edge
• Universal, for use with most standard utility knives
• Hardened and tempered cutting edge for longevity
• STANLEY®'s original blade possessing the brand's quality and precision
Typical Applications
• Ideal for cutting vinyl, paper, card, leather, carpet and most sheet materials
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 3253562119117 |
ECLASS Code | 21040602 |
MFR Part No. | 2-11-911 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |