£1.89
Ex VAT
£2.27
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
This range of FatMax® blades from STANLEY® is suited for heavy duty, multi-purpose cutting. Designed to fit all STANLEY® utility knives and most other knives, the product is available as a pack of 5, 10 or 100 to suit your requirements.
Features and Benefits
• 2 X longer life versus a STANLEY® 1992 utility blade for economical purposes
• 75% sharper versus a STANLEY® 1992 utility blade for longevity
• 20% stronger versus a STANLEY® 1992 utility blade for durability
• Snap resistant up to 35 kg (based on three-point bend test) or ultimate safety and resistance to breakage
• Fits all standard STANLEY® utility knives and most other knives for versatility
Typical Applications
• Retail
• Construction
• Warehousing
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Straight |
Brand | Stanley |
EAN | 3253565117004 |
ECLASS Code | 21040602 |
MFR Part No. | 5-11-700 |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |