£12.49
Ex VAT
£14.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
5 Variations Available
Product Details
Product Specification
To fit 371212P Auto-Slide Spring Loaded Safety Knife.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Shape | Straight |
Brand | Moving Edge |
EAN | 5060182989895 |
ECLASS Code | 21040602 |
MFR Part No. | 640010X10 |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |