£22.99
Ex VAT
£27.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
These Stanley knife blades have carbide edges, which allow the rest of the blade to remain flexible.
They are long lasting and very sharp.
High speed in-line application creates durable and long lasting edge.
Tungsten Carbide powder deposited through a high powered laser to the blade edge.
Diamond wheels grind angle onto finished Carbide blade.
Having only a carbide edge allows rest of the blade to remain flexible.
Lasts up to 5 times longer than conventional blades.
The sharper, more durable cutting edge means less time spent changing blades.
Attribute | Value |
---|---|
Blade Dimensions | 62x19mm |
Blade Edge Type | Standard |
Blade Length | 62mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 19mm |
Brand | Stanley |
Compatible Materials | Ceiling Tile |
EAN | 3253568118008 |
ECLASS Code | 21040602 |
MFR Part No. | 8-11-800 |
Overall Length | 62mm |
Pack Quantity | 5 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |