SKU:
STN5852574Y
MPN:
8-11-921
£22.79
Ex VAT
£27.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
These 1992 utility blades are regular-duty, general purpose utility blades that fit all standard STANLEY® utility knives and most other knives. STANLEY®'s most popular blade, supplied in a useful and neat wall mountable dispenser.
Features and Benefits
• The 2-point, reversible trapezoid blade design has 2 cutting positions for a variety of applications
• Hardened and tempered for long tool life and sharpness
• Ideally suited for use on carpet, vinyl and any other material requiring a stiff, strong blade
• Supplied in a handy wall-mountable dispenser
Typical Applications
• Construction
• Textile Cutting
• Carpet Ftting
Attribute | Value |
---|---|
Blade Dimensions | Length: 62mm, Thickness: 0.65mm |
Blade Material | Steel |
Blade Shape | Trapezoid |
Brand | Stanley |
EAN | 3253568119210 |
ECLASS Code | 21040602 |
MFR Part No. | 8-11-921 |
Pack Quantity | 100 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |