£9.19
Ex VAT
£11.03
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
A non-corrosive blade, Double bevel edge-ground replacement blade.
Length: 26 mm
Width: 18.5 mm
Thickness: 0.4 mm
Attribute | Value |
---|---|
Blade Length | 26mm |
Blade Material | Stainless Steel |
Blade Width | 18.5mm |
Brand | Martor |
Compatible Materials | Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film |
ECLASS Code | 21040602 |
MFR Part No. | 192043 |
Overall Length | 26mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |