£9.49
Ex VAT
£11.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Supplied as a pack of 10 blades, this product is ideal for replacing the blades on your safety knife to keep them working at an optimum level. With a double bevel edge ground on both sides, the product holds a good cutting edge even with extensive use.
Features and benefits
• Each blade has a double sided ground edge for a sharp finish
• Manufactured from a durable steel that holds a good cutting edge even over time
• Pack of 10 ensures you always have plenty of replacement blades to hand
Typical Applications
• For use as replacement blades in most SECUNORM and ARGENTAX Martor safety knives
Attribute | Value |
---|---|
Blade Dimensions | 71.2mm x 17.7mm x 0.5mm |
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
ECLASS Code | 21040602 |
MFR Part No. | 7940 |
Overall Length | 71.2mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |