noscriptMartor Replacement Blade for Secupro Martego, Pack of 10, 92.66 92.66 | Cromwell Tools

Martor

Replacement Blade for Secupro Martego, Pack of 10, 92.66

SKU:

MRR5375636P

MPN:

92.66

£6.49

Ex VAT

£7.79

Inc VAT

IN STOCK (2)

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    Product Details

    Manufactured from steel, this 10 pack of blades are ideal for industrial cutting. Each blade possesses a 2 sided round edge and is four time usable. Supplied as a pack of 10, the product comes in a handy blade storage dispenser.


    Features and Benefits
    • The two sided ground edge makes for highly accurate cutting
    • Supplied as a pack of 10 to ensure you have an ample amount of spare blades
    • Each blade is 4-times usable for impressive blade life
    • Sold in a safety dispenser pack to ensure user safety


    Typical Applications
    • Retail
    • Warehousing
    • Crafting


    Notes
    • Suited for use with SECUPRO MARTEGO NO. 1220019, SECUPRO MERAK NO. 1240019, SECUPRO MARTEGO NO. 122001 and SECUPRO MERAK NO. 124001


    Product Specification
    Attribute
    Value

    Blade Dimensions

    26mm x 18.5mm x 0.4mm

    Blade Edge Type

    Standard

    Blade Material

    Steel

    Blade Shape

    Straight

    Brand

    Martor

    Compatible Materials

    Cardboard Paper Plastic Rubber Shrink Wrap Stretch Film

    EAN

    4002632971402

    ECLASS Code

    21040602

    MFR Part No.

    92.66

    Overall Length

    26mm

    Pack Quantity

    10

    Type

    Replacement Blade

    UNSPSC Code

    27111501