noscriptReplacement Ceramic Blades | Cromwell Tools

Slice

Replacement Ceramic Blades

2 Variations

These Slice® 10528 utility knife blades are available with either a pointed or rounded blades to suit your specific needs. Both blades are non-sparking, non-magnetic, chemically inert, feature no oil coating, and never rust for ultimate durability. Each product also boasts a finger-friendly® edge that is safe to the touch, reduces injuries and lowers costs. These blades are compatible with several Slice® handles including the 10550, 10554, 10558, and 10562 utility knives; the 10591 and 10593 scrapers; and the 10585 Manual Carton Cutter. Each pack has three knives.

Features and Benefits
• Available in two styles, with either a rounded or pointed tip to suit your needs
• 3 dual-sided blades per pack to ensure you have an ample amount of spares to hand
• Compatible with various Slice® knife handles including 10477, 10550, 10554, 10558, 10562, 10585, 10591 and 10593 for optimum versatility
• Finger-friendly® edge stays sharp 11 x longer than a metal blade for maximum durability
• Designed to reduce injuries and lower costs, as the extended life span means less blade changing and therefore less chance of injury
• Non-sparking, non-conductive and non-magnetic for completely safe use
• Safe up to 1600° celsius for versatility of use
• Chemically inert and never rusts for ultimate tool longevity
• Toolless blade change for ease and to reduce tool downtime

Typical Applications
• Warehousing
• Retail
• Food Industry