SKU:
MRR5371669J
MPN:
65232.7
£6.79
Ex VAT
£8.15
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
This pack of 10 trapezoid blades are suited as replacement for your existing MARTOR® knife. Supplied in a dispenser, each blade is manufactured from high quality steel and has two deep edged, 2-sided ground edges for twice the tool life. Finished with rounded tips for safety.
Features and Benefits
• Manufactured from high quality steel for durability
• 2 times usable blade bolsters product longevity and reduces tool downtime
• Rounded blade tips reduce the risk of injury without compromising on the sharpness of the blade
• Supplied as a pack of 10 in a dispenser to ensure you have an ample amount of spares to hand
Typical Applications
• Industrial
• Retail
• Warehousing
Notes
• Mountable in the following MARTOR® models: SECUNORM 500, SECUNORM MIZAR, SECUNORM 300, SECUNORM PROFI, SECUNORM PROFI LIGHT, SECUNORM GENIAL, SECUNORM MULTISAFE, SECUNORM POWERCUT, SECUNORM PROSAFE, SECUNORM IDEAL, ARGENTAX MULTIPOS, ARGENTAX SPEZIAL, ARGENTAX FILIUS and ARGENTAX REGELBAR
Attribute | Value |
---|---|
Blade Dimensions | 50.1mm x 19mm x 0.63mm |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
ECLASS Code | 21040602 |
MFR Part No. | 65232 |
Pack Quantity | 10 |
UNSPSC Code | 27111501 |