SKU:
MRR5375680M
MPN:
99.7
£8.19
Ex VAT
£9.83
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Manufactured from a durable steel, this pack of 10 replacement trapezoid safety blades is the easy way to keep your safety knife in prime condition. With a rounded edge for safety, two cutting edges and deep edges, the straight blades can be used with the majority or Martor safety knives. Supplied in a plastic dispenser case.
Features and Benefits
• The economical and cost effective way of keeping your safety knife working at an optimum level
• Has two cutting edges, going further and lasting longer than an average blade
• The rounded tip ensures safety to the user
• Manufactured from high quality steel to hold an impressive cutting edge even with frequent use
Typical Applications
• Spare blade for use with almost all Martor safety knives
Attribute | Value |
---|---|
Blade Dimensions | 60mm x 19mm x 0.63mm |
Blade Edge Type | Standard |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
EAN | 4002632966156 |
ECLASS Code | 21040602 |
MFR Part No. | 99.7 |
Overall Length | 55.5mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |