SKU:
MRR5375670H
MPN:
60099.7
£67.89
Ex VAT
£81.47
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Length: 55.5 mm,
Width: 19 mm,
Material thickness: 0.63 mm.
Ground: deep-edged, 2-sided ground-edge,
Blade facets: double bevel edge-ground,
Safety feature: rounded blade tips,
Blade characteristics: 2-times usable blade.
Packaging unit: 100 (10 in dispenser, 10 dispensers in multi pack).
Attribute | Value |
---|---|
Blade Dimensions | 55.5mm x 19mm x 0.63mm |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
ECLASS Code | 21040602 |
MFR Part No. | 60099 |
Pack Quantity | 100 |
UNSPSC Code | 27111501 |