£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from a bi-material consisting of HSS and spring steel, these blades have the benefit of longevity and safety. With 8 snap off segments, the blades are shatterproof for ultimate safety, which makes them suitable for universal use in most applications, and features soft snap technology for safer segment breakage. Available as a pack of 8 or a pack of 50 blades.
Features and Benefits
• Boasts a soft snap technology that allows you to break off each segment with ease and safety
• Shatterproof spring steel gives the blade some flexibility and give to prevent breakages
• Manufactured from High speed steel with a hardened cutting edge that stays sharp 3 times longer than traditional carbon blades for longevity
• Sharper blade means less blade changes and thus reduces the risk of injury
• Available as a pack of 50 or a pack of 8 to allow you to purchase the quantity best suited for your needs
Typical Applications
• Ideal for most light to medium duty applications, cutting through paper, card, vinyl and light materials
Attribute | Value |
---|---|
Blade Dimensions | 100mm x 18mm |
Blade Edge Type | Standard |
Blade Length | 100mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 18mm |
Brand | Irwin |
Compatible Materials | Adhesive Tape Cardboard Paper Shrink Wrap Stretch Film |
EAN | 5706915071030 |
ECLASS Code | 21040602 |
MFR Part No. | 10507103 |
Number of Segments | 8 |
Overall Length | 100mm |
Pack Quantity | 8 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |