£11.49
Ex VAT
£13.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
This pack of 100 replacement blades includes high quality, single edge steel blades for general purpose cutting.
Features and Benefits
• Single edge, straight blade is suited for multi-purpose application for versatility
• Manufactured from steel for durability
• Supplied as a pack of 100 to ensure you have an ample amount of replacement blades to hand
Typical Applications
• Warehousing
• Industrial
• Retail
Attribute | Value |
---|---|
Blade Dimensions | 38 x 19 x 0.3 |
Blade Edge Type | Standard |
Blade Length | 38mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 19mm |
Brand | Matlock |
ECLASS Code | 21040602 |
Pack Quantity | 100 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |