£9.79
Ex VAT
£11.75
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Durable and long-lasting blade edge while maintaining a flexible steel blade body. Uniquely manufactured process that uses high-powered laser technology to deposit tungsten carbide powder onto the blade edge creating a blade that lasts 10 times longer.
STN5859144F
Blade stays sharper 5x longer
Attribute | Value |
---|---|
Blade Dimensions | 18x18mm |
Blade Length | 18mm |
Blade Material | Steel |
Blade Shape | Straight |
Blade Width | 18mm |
Brand | Stanley |
Compatible Materials | Ceiling Tile |
EAN | 3253562118189 |
ECLASS Code | 21040602 |
MFR Part No. | STHT2-11818 |
Number of Segments | 7 |
Overall Length | 18mm |
Pack Quantity | 10 |
Type | Replacement Blade |
UNSPSC Code | 27111501 |