£8.29
Ex VAT
£9.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
ToughBuilt have constructed utility scraper knife blades that keep professional's knives working at their highest accuracy and precision. This 30-pack of utility knife blades are crafted to fit any standard utility knife and deliver precise and exact cuts with a straight edge blade. Manufactured with precision edged carbon steel, the product guarantees endurance and reliability for long-lasting accuracy when cutting, scraping and trimming.
Features and benefits
• Precision edged carbon steel blade designed to be accurate and long-lasting
• Fits all ToughBuilt Utility knives and other knives that require a standard blade for universal use
• Pack of 30 to suit all demands and needs
Typical applications
• Used to cut, trim and scrape a variety of materials including carpet, cardboard, leather, rubber, PVC and more
Warnings
• Over 18 sale only
Attribute | Value |
---|---|
Blade Edge Type | Standard |
Blade Length | 60mm |
Blade Material | Carbon Steel |
Blade Shape | Straight |
Brand | ToughBuilt |
Compatible Materials | Adhesive Tape Cardboard Fabric Installation Plastic PVC Rubber Shrink Wrap Stretch Film |
ECLASS Code | 21040602 |
MFR Part No. | TB-H4S30-80 |
Pack Quantity | 30 |
Type | Utility Knife |
UNSPSC Code | 27111501 |