SKU:
DEW2720436K
MPN:
DW03050-XJ
£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Laser distance measure with a range of up to 50m and an accuracy rating of +/- 1.5mm. A tough instrument which is made to withstand the wear and tear of the job site. Common features include linear meter readings and surface and volume calculations. It can also add or subtract readings and calculate distance in both metric and imperial units.
Key features:
• Tough construction for the job site
• Range of up to 50m with accuracy of +/- 1.5mm
• Can work with both imperial & metric units of measurement
• Stores up to the last 5 measurements
Specifications:
Laser class: Class 2
Levelling Accuracy: +/- 1,5mm/m
Number of beams: 1
Indoor Visibility Range: 50m
IP65 water and debris rating
Power Source: 3x 1.5V dc LR03 (AAA) batteries
Weight (incl. battery): 150g
Attribute | Value |
---|---|
Accuracy | ±1.5mm |
Battery Type | 3 x AAA |
Brand | DeWalt |
EAN | 5035048448496 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | DW03050-XJ |
Range | 0.05 - 50m |
Resistance Properties | Dust Protection Water Protection |
Special Features | Bluetooth |
UNSPSC Code | 27111800 |